Motion
NCMC088-0250CT

SMC CORP OF AMERICA
NCMC088-0250CT

NC(D)M-S/T, Stainless Steel Cylinder, Single Acting, Single Rod
MI ITEM #04313829
MFR #NCMC088-0250CT
Price$41.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMC088-0250CT

NC(D)M-S/T, Stainless Steel Cylinder, Single Acting, Single Rod
MI ITEM #04313829
MFR #NCMC088-0250CT

Mfr description
NCMC088-0250CT CYLINDER
  • Single acting single rod, spring return or spring extend
  • Bore sizes (inch): 3/4, 7/8, 1 1/16, , 1 1/4, 1 1/2
  • Maximum stroke: up to 6" as standard
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.95/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Stroke  
    2.5000 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Head Flange
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)