Motion
AS2301F-N02-07

SMC CORP OF AMERICA
AS2301F-N02-07

AS Flow Control w/ 1/8, 1/4 standard Body Size
MI ITEM #04313836
MFR #AS2301F-N02-07
Price$11.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS2301F-N02-07

AS Flow Control w/ 1/8, 1/4 standard Body Size
MI ITEM #04313836
MFR #AS2301F-N02-07

Mfr description
AS2301F-N02-07 SPEED CONTROLLER, ONE
  • Speed controller with one-touch fittings
  • Body sizes: M3, M5, 1/8, 1/4, 3/8, 1/2
  • Maximum operating pressure 1MPa
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.20/each

Specifications

Dimensions

  • Body Size
    1/8, 1/4 standard
  • Output Port Type
    1/4 Female NPT Threaded in
  • Tube Size
    1/4 (OD) in
  • Valve Positioner Travel
    None

Details

  • Metering
    Meter Out
  • Operating Medium
    Air
  • Piping Type
    Universal
  • Port Connection Type
    Push To Connect
  • Seal Material
    Nitrile
  • Thread Standard
    NPT
  • Valve Function
    Needle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)