Motion
MXS25-100BT
MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #04313848
MFR #MXS25-100BT
Price$818.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #04313848
MFR #MXS25-100BT

Mfr description
MXS25-100BT CYL, AIR SLIDE TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$818.04/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Height
    62 mm
  • Overall Length
    213 mm
  • Overall Width
    92 mm
  • Port Size
    1/8 BSPT
  • Stroke  
    100 mm

Details

  • Additional Details
    Standard
  • Adjuster Option
    Shock Absorber (Retraction End)
  • Country of Origin
    US
  • Maximum Applied Force
    687 N
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Number Of Auto Switches
    0
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piston Action
    Double-Acting
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Series
    MXS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)