Overview
Mfr description
TC-15032-190R-ALTIN EM 1/2X1X4
Specifications
- Mill Diameter
- Mill MaterialCarbide
- Finish CoatingAlTiN
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral Flute
- Extended ReachNone
- Miniature End MillNo
- Keyway MillNo
- Helix Angle30 °
- Spiral CutRight Hand Spiral/Right Hand Cut
- Overall Length4 in
- Shank TypePlain Round
- Length TypeLong
- Series150
- Cutting DirectionRight Hand Cut
- Coolant DeliveryExternal
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data