Motion
D-M9NWZ
Pneumatic Auto Switch - Direct Mounting Type, Direct, Lead Wire Electrical Connection, NPN (3-Wire) Switch Action
Mi Item #04313979
MFR #D-M9NWZ
Price$47.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Direct Mounting Type, Direct, Lead Wire Electrical Connection, NPN (3-Wire) Switch Action
Mi Item #04313979
MFR #D-M9NWZ

Mfr description
D-M9NWZ INLINE SOLID NPN DIRECT
  • Solid state auto switches
  • General purpose
  • Band, rail, tie-rod and direct mounting styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.33/each

Specifications

Dimensions

  • Maximum Load Current
    40 mA
  • Overall Height
    4.6 mm
  • Overall Length
    22 mm
  • Overall Width
    4 mm
  • Weight
    68 g

Details

  • Applicable Load
    IC Circuit, PLC, Relay IC
  • Country of Origin
    JP
  • Display
    2-Color
  • Electrical Connection
    Lead Wire
  • Fluid Comp
    Air
  • Maximum Load Voltage
    28 V dc
  • Mounting Type
    Direct
  • Number Of Outputs
    1
  • Operating Temperature Range
    -10 to +60 °C
  • Output Specification
    3 Wire NPN
  • Piping
    Direct
  • Piping Entry Direction
    Vertical
  • Piping Type
    Direct
  • Series
    D-
  • Signal Response Time
    1 ms
  • Standards Met
    CE, IEC 529, JIS C 0920
  • Switch Action
    NPN (3-Wire)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)