1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
IZN10-1107N
Air Ionizer - Compressed Air
MI ITEM #
04314027
MFR #
IZN10-1107N
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Electrical Testing and Measurement
Air Ionizers
SMC CORP OF AMERICA IZN10-1107N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
IZN10-1107N
Air Ionizer - Compressed Air
MI ITEM #
04314027
MFR #
IZN10-1107N
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
IZN10-1107N NOZZLE TYPE IONIZER
Specifications
Type
Point-of-Use Nozzle Ionizer
Air Operation Type
Compressed Air
Height
46 mm
Width
16 mm
Max Static Field Length
500 mm
Voltage
24 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data