Motion
MYAJ16
FLOATING BRACKET
Mi Item #04314073
MFR #MYAJ16
Price$40.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLOATING BRACKET
Mi Item #04314073
MFR #MYAJ16

Mfr description
MYAJ16 FLOATING BRACKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.00/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Cylinder Size
    16 mm

Details

  • Bracket 1
    Direct
  • Country of Origin
    JP
  • Hardware Type
    MYAJ Floating Bracket
  • Manufacturer Product Page
  • Mounting Type
    Direct
  • Product Type
    Rodless Air Cylinders
  • Series
    MY3
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)