Motion
AWD30-02CG-6
Regulator Mist Separator - One-Piece, Body Size 30, 1/4 BSPT, 145 psi, Automatic (Normally Closed) Drain
MI ITEM #04314168
MFR #AWD30-02CG-6
List Price$123.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regulator Mist Separator - One-Piece, Body Size 30, 1/4 BSPT, 145 psi, Automatic (Normally Closed) Drain
MI ITEM #04314168
MFR #AWD30-02CG-6

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$123.45/each for your price

Overview

Mfr description
AWD30-02CG-6

Specifications

  • Body Size
    30
  • Bowl Material
    Nylon
  • Operating Medium
    Air
  • Proof Pressure
    218 psi
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Configuration
    One-Piece
  • Drain Type
    Automatic (Normally Closed)
  • Manufacturer Catalog
  • Included Options
    Round Pressure Gauge with Limit Indicator
  • Port Size
    1/4 BSPT
  • Series
    AWD
  • Weight
    1.32 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text