Motion
840311 DISC 2" BUFF/BLEND SOCATT

3M
840311 DISC 2" BUFF/BLEND SOCATT

Non-Woven Finishing Disc - 2.0000 in Disc Dia, Aluminum Oxide, 12000 rpm
MI ITEM #04314294
MFR #840311 DISC 2" BUFF/BLEND SOCATT
Your Price$2.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
840311 DISC 2" BUFF/BLEND SOCATT

Non-Woven Finishing Disc - 2.0000 in Disc Dia, Aluminum Oxide, 12000 rpm
MI ITEM #04314294
MFR #840311 DISC 2" BUFF/BLEND SOCATT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.53/each(List $2.91)

Overview

Mfr description
840311 DISC 2" BUFF/BLEND SOCATT
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Coarse
  • Backing Material
    Nylon
  • Max Rpm
    12000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Disc Color
    Maroon
  • Manufacturer Stock Number
    66000006990
  • Manufacturer Upc Number
    00051115330988
  • UPC_NO
    00051115330988
  • Application
    Cleaning And Deburring
  • Color
    Red
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Quick-Change Type S
  • Overall Diameter
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text