Motion
0270-00288

HUB CITY INC
0270-00288

Spartan™ AL504 60/1 A 56C Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, C-Face Quill, 0.6250 in Input Size, 56C Frame
MI ITEM #04314323
MFR #0270-00288
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0270-00288

Spartan™ AL504 60/1 A 56C Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, C-Face Quill, 0.6250 in Input Size, 56C Frame
MI ITEM #04314323
MFR #0270-00288

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL504 60-A-56C REDUCER 1"HOLLOW BORE
  • Precision Machined Aluminum Alloy Housing
  • Alloy Shafting
  • Oversized Bearings
  • Vent free design - Factory lubricated

Specifications

  • Center Distance
    1.9700 in
  • Reduction
    Single
  • Ratio
    60:1
  • Max Input Horsepower
    0.486 hp @1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Style
    A
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    29 @1750 rpm
  • Maximum Output Torque
    613 in-lbs @1750 rpm
  • Service Factor
    1.0
  • Series
    500
  • Manufacturer Reducer Size
    AL504
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=7/1|FS=56C
  • Manufacturer Catalog Number
    0270-00288
  • Manufacturer Upc Number
    662798433684
  • UPC_NO
    662798433684
  • Shipping Dimensions Height
    9 in
  • Shipping Dimensions Length
    10-1/2 in
  • Shipping Dimensions Width
    9-1/2 in
  • Weight
    9.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text