Motion
NC1080
Chain Guide - For Size: 80, 120 in Length, 1.34 in Width, 0.71 in Height
Mi Item #04314399
MFR #NC1080
Price$241.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Guide - For Size: 80, 120 in Length, 1.34 in Width, 0.71 in Height
Mi Item #04314399
MFR #NC1080

Mfr description
NC1080L120.00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.77/each

Specifications

Dimensions

  • Overall Height
    0.71 in
  • Overall Length
    120 in
  • Overall Width
    1.34 in

Details

  • For Chain Number
    80
  • Guide Material
    UHMWPE
  • Guide Type
    Chain Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)