Motion
02-200385
POC1-10V-F-0-005 CHECK VALVE
Mi Item #04314408
MFR #02-200385
Price$113.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POC1-10V-F-0-005 CHECK VALVE
Mi Item #04314408
MFR #02-200385

Mfr description
POC1-10V-F-0-005 CHECK VALVE
  • High operational efficiency|Low spring settings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.04/each

Specifications

Dimensions

  • Overall Length
    2.17 in
  • Overall Width
    1.00 in
  • Port 1 Size/Type
    Cartridge Only

Details

  • Body Material
    Aluminum
  • Check Valve Type
    Pilot Operated Check Valve
  • Cracking Pressure
    0.3 bar
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Manufacturer Catalog
  • Max Operating Temperature
    -40°C to +120 °C
  • Maximum Flow Rate
    57 L/min
  • Maximum Operating Pressure
    350 bar
  • Maximum Viscosity
    105 sus
  • Mounting Type
    Screw-in Cartridge
  • Seal Material
    Viton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)