Motion
1C22T-0105-FB
C2 Grade TiN coated Carbide Spade Drill Insert, 1-5/32" maximum drill diameter
Mi Item #04314456
MFR #1C22T-0105-FB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C2 Grade TiN coated Carbide Spade Drill Insert, 1-5/32" maximum drill diameter
Mi Item #04314456
MFR #1C22T-0105-FB

Mfr description
1C22T-0105-FB INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Drill Diameter
    1-5/32 in
  • Seat Size
    2
  • Thickness
    3/16 in

Details

  • Finish Coating
    TiN
  • Full Insert Style Code
    1C22T-0105-FB
  • Material
    Carbide
  • Material Grade
    C2
  • Point Angle
    180 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)