Motion
BRG1213K.C3

DODGE
BRG1213K.C3

Self-Aligning Ball Bearing - Tapered 1:12, 65 mm ID, 120 mm OD, 23 mm Width, Open
MI ITEM #04314633
MFR #BRG1213K.C3
List Price$624.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG1213K.C3

Self-Aligning Ball Bearing - Tapered 1:12, 65 mm ID, 120 mm OD, 23 mm Width, Open
MI ITEM #04314633
MFR #BRG1213K.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$624.91/each for your price

Overview

Mfr description
BRG1213K.C3 (052640)

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Country of Origin
    US
  • Manufacturer Upc Number
    782475919840
  • UPC_NO
    782475919840
  • Material
    052640
  • Description
    BRG1213K.C3 (052640)
  • Manufacturer Catalog Number
    052640
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    BRG 1213K.C3 Bearing offers 65 mm tapered 1:12 bore, open closure, 120 mm OD, 23 mm width; ideal for high-load machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text