Motion
BRG1215K.C3

DODGE
BRG1215K.C3

Self-Aligning Ball Bearing - Tapered 1:12, 75 mm ID, 130 mm OD, 25 mm Width, Open
MI ITEM #04314634
MFR #BRG1215K.C3
Price$675.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG1215K.C3

Self-Aligning Ball Bearing - Tapered 1:12, 75 mm ID, 130 mm OD, 25 mm Width, Open
MI ITEM #04314634
MFR #BRG1215K.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$675.73/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    13.2500 in
  • Overall Width  
    25 mm

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Description
    BRG1215K.C3 (052641)
  • Long Description
    BRG 1215K.C3 Self-Aligning Ball Bearing features 75 mm tapered 1:12 bore, open closure, 130 mm OD, 25 mm width; used in heavy equipment.
  • Manufacturer Catalog Number
    052641
  • Manufacturer Upc Number
    782475920488
  • Material
    052641
  • Product Type
    Self-Aligning Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    782475920488

Overview

Mfr description
BRG1215K.C3 (052641)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought