Motion
BRG1216K.C3

DODGE
BRG1216K.C3

Self-Aligning Ball Bearing - Tapered 1:12, 80 mm ID, 140 mm OD, 26 mm Width, Open
Mi Item #04314635
MFR #BRG1216K.C3
Price$1,075.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG1216K.C3

Self-Aligning Ball Bearing - Tapered 1:12, 80 mm ID, 140 mm OD, 26 mm Width, Open
Mi Item #04314635
MFR #BRG1216K.C3

Mfr description
BRG1216K.C3 (052642)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,075.12/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    13.2500 in
  • Overall Width  
    26 mm

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Description
    BRG1216K.C3 (052642)
  • Long Description
    BRG 1216K.C3 Bearing includes 80 mm tapered 1:12 bore, open closure, 140 mm OD, 26 mm width; perfect for precision rotary drives.
  • Manufacturer Catalog Number
    052642
  • Manufacturer Upc Number
    782475920426
  • Material
    052642
  • Product Type
    Self-Aligning Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    782475920426
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)