Motion
BRG1217K.C3

DODGE
BRG1217K.C3

Self-Aligning Ball Bearing - Tapered 1:12, 85 mm ID, 150 mm OD, 28 mm Width, Open
MI ITEM #04314636
MFR #BRG1217K.C3
Your Price$1,088.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG1217K.C3

Self-Aligning Ball Bearing - Tapered 1:12, 85 mm ID, 150 mm OD, 28 mm Width, Open
MI ITEM #04314636
MFR #BRG1217K.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,088.96/each(List $1,252.30)

Overview

Mfr description
BRG1217K.C3 (052643

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Country of Origin
    US
  • Manufacturer Upc Number
    782475920938
  • UPC_NO
    782475920938
  • Material
    052643
  • Description
    BRG1217K.C3 (052643
  • Manufacturer Catalog Number
    052643
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    BRG1217K.C3 (052643) features 85 mm tapered 1:12 bore, open type, 150 mm OD, and 28 mm width for heavy-duty shafts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text