Overview
Mfr description
BRG1218K.C3 (052570)
Specifications
- Bore TypeTapered 1:12
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Seal TypeOpen
- Bearing TypeSelf-Aligning Ball Bearings
- Country of OriginUS
- Material052570
- DescriptionBRG1218K.C3 (052570)
- Manufacturer Catalog Number052570
- Product TypeSelf-Aligning Ball Bearings
- Long DescriptionBRG 1218K.C3 Self-Aligning Ball Bearing has 90 mm tapered 1:12 bore, open closure, 160 mm OD, 30 mm width; designed for industrial applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data