Motion
BRG1220K.C3

DODGE
BRG1220K.C3

Self-Aligning Ball Bearing - Tapered 1:12, 100 mm ID, 180 mm OD, 34 mm Width, Open
Mi Item #04314638
MFR #BRG1220K.C3
Price$1,405.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG1220K.C3

Self-Aligning Ball Bearing - Tapered 1:12, 100 mm ID, 180 mm OD, 34 mm Width, Open
Mi Item #04314638
MFR #BRG1220K.C3

Mfr description
BRG1220K.C3 (052644)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,405.85/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    13.2500 in
  • Overall Width  
    34 mm

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Description
    BRG1220K.C3 (052644)
  • Long Description
    BRG 1220K.C3 Bearing includes 100 mm tapered 1:12 bore, open closure, 180 mm OD, 34 mm width; designed for heavy load applications.
  • Manufacturer Catalog Number
    052644
  • Manufacturer Upc Number
    782475920853
  • Material
    052644
  • Product Type
    Self-Aligning Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    782475920853
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)