Motion
BRG1222K.C3

DODGE
BRG1222K.C3

Self-Aligning Ball Bearing - Tapered 1:12, 110 mm ID, 200 mm OD, 38 mm Width, Open, C3
Mi Item #04314639
MFR #BRG1222K.C3
Price$1,733.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG1222K.C3

Self-Aligning Ball Bearing - Tapered 1:12, 110 mm ID, 200 mm OD, 38 mm Width, Open, C3
Mi Item #04314639
MFR #BRG1222K.C3

Mfr description
BRG1222K.C3 (051841)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,733.11/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    13.2500 in
  • Overall Width  
    38 mm

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Description
    BRG1222K.C3 (051841)
  • Internal Clearance
    C3
  • Long Description
    BRG 1222K.C3 Bearing has 110 mm tapered 1:12 bore, open closure, 200 mm OD, 38 mm width; suited for heavy-duty machinery.
  • Manufacturer Catalog Number
    051841
  • Material
    051841
  • Product Type
    Self-Aligning Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)