Motion
P2B515-USAF-207LER 1215 BALL MOD

DODGE
P2B515-USAF-207LER 1215 BALL MOD

Pillow Block Roller Bearing - 2.4375 in Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #04314647
MFR #P2B515-USAF-207LER 1215 BALL MOD
Price$1,269.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B515-USAF-207LER 1215 BALL MOD

Pillow Block Roller Bearing - 2.4375 in Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #04314647
MFR #P2B515-USAF-207LER 1215 BALL MOD

Mfr description
P2B515-USAF-207LER 1215 (074767)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,269.42/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Bore Diameter  
    2.4375 in

Details

  • Country of Origin
    US
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)