Motion
LF1843TAB GRIP SS-1.5IN J NEO WH 40SH

REXNORD INC
LF1843TAB GRIP SS-1.5IN J NEO WH 40SH

10145551 / LF1843TAB GRIP SS-1.5IN J NEO WH 40SH
Mi Item #04314868
MFR #LF1843TAB GRIP SS-1.5IN J NEO WH 40SH
Price$290.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF1843TAB GRIP SS-1.5IN J NEO WH 40SH

10145551 / LF1843TAB GRIP SS-1.5IN J NEO WH 40SH
Mi Item #04314868
MFR #LF1843TAB GRIP SS-1.5IN J NEO WH 40SH

Mfr description
81429862 LF1843TSS S/G GRIP 882-2
  • LF1843TAB 1.5 Inch Wide SideGrip Chain With Stainless Steel Base Chain And Top Plates Molded In Tan Low Friction Material And Supplied With White Neoprene Jaw Shaped 40 Shore-A Grippers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$290.10/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    1.5000 in
  • Chain Pitch  
    1.0000 in
  • Weight
    0.07 lbs

Details

  • Base Chain Material
    LF
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Material
    LF
  • UPC_NO
    793699560183
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)