Motion
540-L
Cut Resistant Gloves - Size Large, ANSI Cut Level A2, Polyurethane Coated Palm & Fingers
Mi Item #04315382
MFR #540-L
Price$9.89/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Gloves - Size Large, ANSI Cut Level A2, Polyurethane Coated Palm & Fingers
Mi Item #04315382
MFR #540-L

Mfr description
540-L GLOVE LARGE (8) DYNEEMA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.89/pr

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Ansi Isea Abrasion Resistance Level
    A6
  • Ansi Isea Cut Resistance Level
    A2
  • Ansi Isea Puncture Resistance Level
    A2
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Color
    White
  • Cuff Type
    Knitwrist
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    2
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    4
  • Hand Type
    Pair
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Polyethylene
  • Material
    Seamless knit, HPPE
  • Standards Met
    ASTM, CE Category II
  • Type
    Cut Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)