Motion
540-XXL
Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A2, Polyethylene Liner
MI ITEM #04315386
MFR #540-XXL
List Price$14.34/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A2, Polyethylene Liner
MI ITEM #04315386
MFR #540-XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.34/pr for your price

Overview

Mfr description
540-XXL GLOVE XX-LRG (10) DYNEEMA

Specifications

  • Glove Size
    2X-Large
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Color
    White
  • Cuff Type
    Knitwrist
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Polyethylene
  • Ansi Isea Abrasion Resistance Level
    A6
  • Ansi Isea Puncture Resistance Level
    A2
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    1
  • Standards Met
    ASTM, CE Category II
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought