Motion
5502201
ISOTURN-Series, IC20 Grade, Carbide TPMT-Style Turning Insert, Triangle Shaped, 3.18mm thick
Mi Item #04315421
MFR #5502201
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC20 Grade, Carbide TPMT-Style Turning Insert, Triangle Shaped, 3.18mm thick
Mi Item #04315421
MFR #5502201

Mfr description
5502201 TPMT 321 IC20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    0.4 mm
  • Hole Diameter
    4.3 mm
  • Included Angle
    80 °
  • Inscribed Circle
    9.52 mm
  • Length
    16.5 mm
  • Relief Angle
    11 °
  • Thickness
    3.18 mm

Details

  • Application
    Turning
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Full Insert Style Code
    TPMT 160304
  • Insert Style
    TPMT
  • Manufacturer Grade
    IC20
  • Material
    Carbide
  • Series
    ISOTURN
  • Shape
    Triangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)