1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DYNABRADE INC
50125
Disc Backing Pad - 3.0000 in Pad Diameter, 1/4-20 in Thread Size
MI ITEM #
04315440
MFR #
50125
Price
$39.62
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Disc Accessories
DYNABRADE INC 50125
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DYNABRADE INC
50125
Disc Backing Pad - 3.0000 in Pad Diameter, 1/4-20 in Thread Size
MI ITEM #
04315440
MFR #
50125
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$39.62
/each
Qty
Add to Cart
Specifications
Dimensions
Pad Diameter
3.0000 in
Thread Size
1/4-20 in
Weight
0.05 lbs
Details
Density Rating
Firm
Mounting Type
Hook & Loop
UPC_NO
0616026501256
Overview
Mfr description
50125 DISC PAD 3" RIGID
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought