Motion
51302
Air Die Grinder - Collet Size 1/4 in, 6 mm, Maximum Speed 20000 rpm
Mi Item #04315442
MFR #51302
Price$594.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Die Grinder - Collet Size 1/4 in, 6 mm, Maximum Speed 20000 rpm
Mi Item #04315442
MFR #51302

Mfr description
51302 DIE GRINDER .5HP STRT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$594.50/each

Specifications

Dimensions

  • Collet Size
    1/4 in, 6 mm
  • Inlet Size
    0.25 in
  • Minimum Hose Size
    1/4 in
  • Overall Height
    2.0000 in, 48 mm
  • Overall Length
    7.0000 in, 178 mm
  • Overall Width
    7.0000 in, 178 mm
  • Tool Weight
    1.50 lbs

Details

  • Accepts Grinding Wheel
    Yes
  • Air Consumption @ Load
    25.0 cfm
  • Air Inlet
    1/4 NPT
  • Exhaust Type
    Front
  • Handle Material
    Composite
  • Horsepower
    0.50 hp
  • Maximum Speed
    20000 rpm
  • Speed
    20000 rpm
  • Throttle Style
    Lever Throttle
  • Tool Type
    Straight Line
  • UPC_NO
    0616026513020
  • Variable Speed
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)