Motion
52204
Air Die Grinder - Collet Size 0.25 in, Maximum Speed 25000 rpm
MI ITEM #04315445
MFR #52204
List Price$602.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Die Grinder - Collet Size 0.25 in, Maximum Speed 25000 rpm
MI ITEM #04315445
MFR #52204

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$602.93/each for your price

Overview

Mfr description
52204 DIE GRINDER .3HP-7'

Specifications

  • Maximum Speed
    25000 rpm
  • Collet Size
    0.25 in
  • Accepts Grinding Wheel
    Yes
  • Variable Speed
    No
  • Air Consumption @ Load
    18.0 cfm
  • Throttle Style
    Lever Throttle
  • Overall Length
    6.00 in
  • Horsepower
    0.40 hp
  • Inlet size
    0.25 in
  • Tool Weight
    1.00 lbs
  • Overall Height
    3.75 in
  • Exhaust Type
    Front
  • UPC_NO
    0616026522046
  • Air Inlet
    1/4 NPT
  • Handle Material
    Ergonomic
  • Minimum Hose Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text