Motion
57900
Dynafine® Air Orbital Sander - 0.12 hp, Non-Random Orbit, 0.031 in Orbit Dia., 20.00 cfm @ Load, Non-Vacuum, 3.13 in Pad
Mi Item #04315458
MFR #57900
Price$791.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dynafine® Air Orbital Sander - 0.12 hp, Non-Random Orbit, 0.031 in Orbit Dia., 20.00 cfm @ Load, Non-Vacuum, 3.13 in Pad
Mi Item #04315458
MFR #57900

Mfr description
57900 SANDER DYNAFINE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$791.03/each

Specifications

Dimensions

  • Inlet Size
    0.250 in
  • Orbit Diameter
    0.031 in
  • Overall Height
    3.750 in
  • Overall Length
    9.000 in
  • Pad Size
    3.13 in
  • Tool Weight
    0.7 kg

Details

  • Air Consumption @ Load
    20.00 cfm
  • Exhaust Type
    Rear
  • Horsepower
    0.12 hp
  • Includes
    Triangular Hook-Face Pads
  • Manufacturer Product Page
  • Maximum Speed
    15000 rpm
  • Orbit Style
    Non-Random
  • Pad Mount Style
    2 Screws
  • Pad Shape
    Triangular
  • Vacuum Type
    Non-Vacuum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)