Motion
95848
Gear Oil - 2.5 oz, Tube, Mineral Oil Composition, No
Mi Item #04315467
MFR #95848
Price$19.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - 2.5 oz, Tube, Mineral Oil Composition, No
Mi Item #04315467
MFR #95848

Mfr description
95848 GEAR OIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.13/each

Specifications

Dimensions

  • Container Size
    2.5 oz
  • Weight
    0.20 lbs

Details

  • Composition
    Mineral Oil
  • Container Type
    Tube
  • Flash Point
    <gt/> 300.2 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    0616026958487
  • ManufacturerName (description attribute)
    Dynabrade Inc
  • Oil Type
    Gear
  • Product Type
    Gear Oil
  • UPC_NO
    0616026958487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)