Motion
VG-3115-R150-R125

SYSTEM PLAST
VG-3115-R150-R125

14733 BRACKET ACCESSORIES
Mi Item #04315593
MFR #VG-3115-R150-R125
Price$60.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-3115-R150-R125

14733 BRACKET ACCESSORIES
Mi Item #04315593
MFR #VG-3115-R150-R125

Mfr description
VG-3115-R150-R125
  • Tube connecting joints. Reinforced polyamide material. Stainless steel screws and nickel plated brass bushings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.32/each

Specifications

Dimensions

  • Centerline To End Flange End
    78 mm
  • Height
    41 mm
  • Horizontal Member Size
    1-1/4 in
  • Overall Length
    122 mm
  • Size
    48.3 mm x 42.4 mm
  • Tube Diameter
    48.3 mm / 48.3 mm
  • Vertical Member Size
    1-1/2 in
  • Width
    62 mm

Details

  • Application
    Ties conveyor support legs together at 90° for reinforcement.
  • CAD Drawing
  • Connector Type
    Tee Leg Tie
  • Group & Class
    Frame and Structure Components
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-3115-R150-R125
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405118928
  • Material
    POLYAMIDE
  • Model Type
    Connecting Joint
  • Product Line
    Conveying Components
  • Product Types
    Tee Leg Tie
  • Series
    VG-3115
  • Series / Type
    VG-3115
  • Tube/Pipe Type
    Round Tube
  • UPC_NO
    787405118928
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)