Motion
CA1002-1

CRAIG TOOLS
CA1002-1

Straight-Drive Cupped Rivet Set, Size: 3-1/2 (Length)", For Use With: 3/32" Rivet
Mi Item #04315623
MFR #CA1002-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAIG TOOLS
CA1002-1

Straight-Drive Cupped Rivet Set, Size: 3-1/2 (Length)", For Use With: 3/32" Rivet
Mi Item #04315623
MFR #CA1002-1

Mfr description
CA1002-1 RIVET SET 3/32X.401X3-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    3-1/2 (Length) in

Details

  • Accessory Type
    Straight-Drive Cupped Rivet Set
  • For Use With
    3/32" Rivet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)