Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAIG TOOLS
CA1002-26

Straight-Drive Cupped Rivet Set, Size: 2-1/2 (Length)", For Use With: 3/32" Rivet
MI ITEM #04315635
MFR #CA1002-26

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Size
    2-1/2 (Length) in

Details

  • Accessory Type
    Straight-Drive Cupped Rivet Set
  • For Use With
    3/32" Rivet

Overview

Mfr description
CA1002-26 RIVET SET 3/32X.401X2-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought