Motion
CA1019-2

CRAIG TOOLS
CA1019-2

Flush Rivet - Length: 3 in, Diameter: 2 in
Mi Item #04315663
MFR #CA1019-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAIG TOOLS
CA1019-2

Flush Rivet - Length: 3 in, Diameter: 2 in
Mi Item #04315663
MFR #CA1019-2

Mfr description
CA1019-2 RIVET SET 2"FX.401
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    3 in
  • Rivet Diameter
    2 in

Details

  • Head Style
    Dome
  • Rivet Type
    Flush
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)