Motion
CA1020-16

CRAIG TOOLS
CA1020-16

Straight-Drive Flush Rivet Set, Size: 3-1/2 (Length)", For Use With: 5/8" Rivet
MI ITEM #04315665
MFR #CA1020-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAIG TOOLS
CA1020-16

Straight-Drive Flush Rivet Set, Size: 3-1/2 (Length)", For Use With: 5/8" Rivet
MI ITEM #04315665
MFR #CA1020-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    3-1/2 (Length) in

Details

  • Accessory Type
    Straight-Drive Flush Rivet Set
  • For Use With
    5/8" Rivet

Overview

Mfr description
CA1020-16 RIVET SET 5/8X3-1/2 FLUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought