Motion
CA2002-12

CRAIG TOOLS
CA2002-12

Cupped Rivet Squeezer, Size: 3/4 (Body Length)", For Use With: 1/8" Rivet
Mi Item #04315684
MFR #CA2002-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAIG TOOLS
CA2002-12

Cupped Rivet Squeezer, Size: 3/4 (Body Length)", For Use With: 1/8" Rivet
Mi Item #04315684
MFR #CA2002-12

Mfr description
CA2002-12 RIVET SET 1/8X.187X3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    3/4 (Body Length) in

Details

  • Accessory Type
    Cupped Rivet Squeezer
  • For Use With
    1/8" Rivet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)