Motion
CA2003-1

CRAIG TOOLS
CA2003-1

Flush Rivet - Length: 1/8 in, Diameter: 3/8 in
MI ITEM #04315705
MFR #CA2003-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAIG TOOLS
CA2003-1

Flush Rivet - Length: 1/8 in, Diameter: 3/8 in
MI ITEM #04315705
MFR #CA2003-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CA2003-1 RIVET SET 3/8X.187X1/8

Specifications

  • Rivet Type
    Flush
  • Rivet Diameter
    3/8 in
  • Length
    1/8 in
  • Head Style
    Flat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text