Motion
CA2003-16

CRAIG TOOLS
CA2003-16

Flush Rivet - Length: 1/8 in, Diameter: 1/2 in
Mi Item #04315707
MFR #CA2003-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAIG TOOLS
CA2003-16

Flush Rivet - Length: 1/8 in, Diameter: 1/2 in
Mi Item #04315707
MFR #CA2003-16

Mfr description
CA2003-16 RIVET SET 1/2X.187X1/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1/8 in
  • Rivet Diameter
    1/2 in

Details

  • Head Style
    Flat
  • Rivet Type
    Flush
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)