Motion
CA2003-7

CRAIG TOOLS
CA2003-7

Flush Rivet - Length: 1/2 in, Diameter: 3/8 in
MI ITEM #04315715
MFR #CA2003-7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAIG TOOLS
CA2003-7

Flush Rivet - Length: 1/2 in, Diameter: 3/8 in
MI ITEM #04315715
MFR #CA2003-7

Mfr description
CA2003-7 RIVET SET 3/8X.187X1/2
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1/2 in
  • Rivet Diameter
    3/8 in

Details

  • Head Style
    Flat
  • Rivet Type
    Flush

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)