1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CRAIG TOOLS
CA4500-2
Countersink or Counterbore Extension, Shank Type: Threaded, Extension Length: 6"
MI ITEM #
04315818
MFR #
CA4500-2
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
CRAIG TOOLS CA4500-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRAIG TOOLS
CA4500-2
Countersink or Counterbore Extension, Shank Type: Threaded, Extension Length: 6"
MI ITEM #
04315818
MFR #
CA4500-2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
CA4500-2 C'SINK EXTENSION 6X1/4
Specifications
Countersink Counterbore Shank Type
Threaded
Shank Size Compatibility
1/4-28 in
Extension Overall Length
6 in
Extension Shank Diameter
1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data