Motion
2161XP
Air Impact Wrench - 2161 Series Impact Wrench, Pistol Grip Handle, Reversible, Variable Speed, 3/4 in Drive Size, 3/8 in Inlet, 6000 rpm Max Speed
Mi Item #04315853
MFR #2161XP
Price$1,512.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - 2161 Series Impact Wrench, Pistol Grip Handle, Reversible, Variable Speed, 3/4 in Drive Size, 3/8 in Inlet, 6000 rpm Max Speed
Mi Item #04315853
MFR #2161XP

Mfr description
2161XP 3/4IN AIR IMPACT WRENCH
  • Durability: This heavy-duty impact wrench is tough enough to handle harsh environments and repeated drops.
  • Versatility: The 2161 Series is an ideal impact wrench for use in multiple markets, from vehicle repair and heavy machinery to general industrial and facility maintenance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,512.27/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    1025
  • Drive Size
    3/4 in
  • Inlet Size
    3/8 in
  • Minimum Hose Size
    1/2 in
  • Overall Height
    9.5 in
  • Overall Length
    8.5 in
  • Overall Width
    3.5 in
  • Tool Weight
    12.14 lb

Details

  • Air Consumption
    10 cfm
  • Air Inlet
    3/8 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Style
    Pistol Grip
  • Handle Type
    Pistol Grip
  • Housing Material
    Aluminum
  • Maximum Speed
    6000 rpm
  • Number Of Pieces
    1
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Ratcheting
  • Reverse Torque
    1250 ft-lbs
  • Reversible
    Reversible
  • Series
    2161 Series Impact Wrench
  • UPC_NO
    663023010618
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)