Motion
7110200

JUSTRITE
7110200

1 gal. Yellow Steel Type I Safety Can for Diesel
MI ITEM #04315858
MFR #7110200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
7110200

1 gal. Yellow Steel Type I Safety Can for Diesel
MI ITEM #04315858
MFR #7110200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7110200 1G/4L SAFE CAN YEL

Specifications

  • Type
    Type I
  • Capacity
    1 gal.
  • Material
    Steel
  • Color
    Yellow
  • Includes Funnel Hose
    Funnel Not Included
  • Fluid Comp
    Diesel
  • Height
    11 in
  • Can Diameter
    9-1/2 in
  • Approval Listing Regulations
    CARB, FM, NFPA, OSHA, TÜV, UL, ULC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text