Motion
7110210

JUSTRITE
7110210

1 gal. Yellow Polypropylene, Steel Type I Safety Can for Diesel
Mi Item #04315859
MFR #7110210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
7110210

1 gal. Yellow Polypropylene, Steel Type I Safety Can for Diesel
Mi Item #04315859
MFR #7110210

Mfr description
7110210 1G/4L SAFE CAN YEL W/FNL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Can Diameter
    9-1/2 in
  • Height
    11 in

Details

  • Approval Listing Regulations
    CARB, FM, NFPA, OSHA, TÜV, UL, ULC
  • Capacity
    1 gal.
  • Color
    Yellow
  • Fluid Comp
    Diesel
  • Includes Funnel Hose
    Funnel Included
  • Material
    Steel
  • Type
    Type I
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)