Motion
7120100

JUSTRITE
7120100

Type I Safety Can - Red, Steel Material, 2 gal Capacity
Mi Item #04315864
MFR #7120100
Price$117.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
7120100

Type I Safety Can - Red, Steel Material, 2 gal Capacity
Mi Item #04315864
MFR #7120100

Mfr description
7120100 2G/7.5L SAFE CAN RED
  • Reduces fire risks and make everyday use of flammables easier and safer
  • Protection features include a 3.5"- (88 mm-) long chemical-resistant stainless steel flame arrester that stops flashback ignition, provides faster liquid flow and offers exceptional durability
  • Self-venting, self-closing leakproof lid prevents ruptures from pressure buildup and controls vapors and spills
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.55/each

Specifications

Dimensions

  • Can Diameter
    9-1/2 in
  • Height
    13-3/4 in

Details

  • Approval Listing Regulations
    CARB, FM, NFPA Code 30, OSHA, UL, ULC
  • Capacity
    2 gal (US)
  • Color
    Red
  • Fluid Comp
    Flammables
  • Includes Funnel Hose
    Funnel Not Included
  • Material
    Steel
  • Type
    Type I Safety Can

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)