Motion
7120110

JUSTRITE
7120110

2 gal. Red Steel Type I Safety Can for Flammables
Mi Item #04315865
MFR #7120110
Price$133.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
7120110

2 gal. Red Steel Type I Safety Can for Flammables
Mi Item #04315865
MFR #7120110

Mfr description
7120110 2G/7.5L SAFE CAN RED W/FNL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$133.30/each

Specifications

Dimensions

  • Can Diameter
    9-1/2 in
  • Height
    13-3/4 in

Details

  • Approval Listing Regulations
    CARB, FM, NFPA, OSHA, TÜV, UL, ULC
  • Capacity
    2 gal.
  • Color
    Red
  • Fluid Comp
    Flammables
  • Includes Funnel Hose
    Funnel Included
  • Material
    Steel
  • Type
    Type I
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)