Motion
7125100

JUSTRITE
7125100

2-1/2 gal. Red Steel Type I Safety Can for Flammables
Mi Item #04315872
MFR #7125100
Price$126.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
7125100

2-1/2 gal. Red Steel Type I Safety Can for Flammables
Mi Item #04315872
MFR #7125100

Mfr description
7125100 2.5G/9.5L SAFE CAN RED
  • Reduces fire risks and make everyday use of flammables easier and safer
  • Protection features include a 3.5"- (88 mm-) long chemical-resistant stainless steel flame arrester that stops flashback ignition, provides faster liquid flow and offers exceptional durability
  • Self-venting, self-closing leakproof lid prevents ruptures from pressure buildup and controls vapors and spills
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.10/each

Specifications

Dimensions

  • Can Diameter
    11-3/4 in
  • Height
    11-1/2 in
  • Width
    11-3/4 in

Details

  • Approval Listing Regulations
    CARB, FM, NFPA, OSHA, TÜV, UL, ULC
  • Capacity
    2-1/2 gal.
  • Color
    Red
  • Fluid Comp
    Flammables
  • Includes Funnel Hose
    Funnel Not Included
  • Material
    Steel
  • Type
    Type I
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)