Motion
7125300

JUSTRITE
7125300

2-1/2 gal. Blue Steel Type I Safety Can for Kerosene
MI ITEM #04315876
MFR #7125300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
7125300

2-1/2 gal. Blue Steel Type I Safety Can for Kerosene
MI ITEM #04315876
MFR #7125300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7125300 2.5G/9.5L SAFE CAN BLU

Specifications

  • Type
    Type I
  • Capacity
    2-1/2 gal.
  • Material
    Steel
  • Color
    Blue
  • Includes Funnel Hose
    Funnel Not Included
  • Fluid Comp
    Kerosene
  • Height
    11-1/2 in
  • Can Diameter
    11-3/4 in
  • Approval Listing Regulations
    CARB, FM, NFPA, OSHA, TÜV, UL, ULC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text