Motion
7150110

JUSTRITE
7150110

5 gal. Red Galvanized Steel Type I Safety Can for Flammables
MI ITEM #04315882
MFR #7150110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
7150110

5 gal. Red Galvanized Steel Type I Safety Can for Flammables
MI ITEM #04315882
MFR #7150110

Mfr description
7150110 5G/19L SAFE CAN RED W/FUNL
  • Reduces fire risks and make everyday use of flammables easier and safer
  • Protection features include a 3.5"- (88 mm-) long chemical-resistant stainless steel flame arrester that stops flashback ignition, provides faster liquid flow and offers exceptional durability
  • Self-venting, self-closing leakproof lid prevents ruptures from pressure buildup and controls vapors and spills
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Can Diameter
    11-3/4 in
  • Height
    16-7/8 in

Details

  • Approval Listing Regulations
    CARB, FM, NFPA, OSHA, TÜV, UL, ULC
  • Capacity
    5 gal.
  • Color
    Red
  • Fluid Comp
    Flammables
  • Includes Funnel Hose
    Funnel Included
  • Material
    Galvanized Steel
  • Type
    Type I

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)