Motion
7150147

JUSTRITE
7150147

5 gal. Red Steel, Brass Type I Safety Can for Flammables
MI ITEM #04315885
MFR #7150147
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
7150147

5 gal. Red Steel, Brass Type I Safety Can for Flammables
MI ITEM #04315885
MFR #7150147

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7150147 5G/19L LAB RED W/540 TOP FCT

Specifications

  • Type
    Type I
  • Capacity
    5 gal.
  • Material
    Steel
  • Color
    Red
  • Height
    15-7/8 in
  • Can Diameter
    11-3/4 in
  • Approval Listing Regulations
    FM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought