Motion
7150157

JUSTRITE
7150157

Type I Faucet Safety Can, 5 gal., Red
Mi Item #04315888
MFR #7150157
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
7150157

Type I Faucet Safety Can, 5 gal., Red
Mi Item #04315888
MFR #7150157

Mfr description
7150157 5G/19L LAB RED W/902 TOP FCT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Can Diameter
    11-3/4 in
  • Height
    15-7/8 in

Details

  • Approval Listing Regulations
    FM
  • Capacity
    5 Gal.
  • Color
    Red
  • Material
    Galvanized Steel
  • Type
    Type I
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)